Mitutoyo

167-147 7" MEASURING STANDARD

SKU:

MIT3252736G

MPN:

167-147

£23.79

Ex VAT

£28.55

Inc VAT

IN STOCK (1)

    Product Details

    For zero adjustment of outside micrometers.
    Flatness: within 0.3µm.
    Parallelism: within 2µm.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Mitutoyo

    EAN

    4946368027265

    MFR Part No.

    167-147

    UNSPSC Code

    41111601