noscriptMitutoyo 167-152 12" MEASURING STANDARD 167-152 | Cromwell Tools

Mitutoyo

167-152 12" MEASURING STANDARD

SKU:

MIT3252741M

MPN:

167-152

£41.99

Ex VAT

£50.39

Inc VAT

IN STOCK (1)

    Product Details

    For zero adjustment of outside micrometers.
    Flatness: within 0.3µm.
    Parallelism: within 2µm.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Mitutoyo

    EAN

    4946368027319

    MFR Part No.

    167-152

    UNSPSC Code

    41111601