£56.99
Ex VAT
£68.39
Inc VAT
Product Details
Product Specification
Spindle Diameter: 9.5mm - Tungsten Carbide Tipped.
Spindle Pitch: 0.5mm.
Main Body Diameter: 15mm.
Overall length: 75.5mm.
Attribute | Value |
---|---|
Brand | Mitutoyo |
EAN | 4946368021782 |
MFR Part No. | 149-802 |
Product Type | Micrometer Heads |
UNSPSC Code | 41111601 |