£33.79
Ex VAT
£40.55
Inc VAT
Product Details
Product Specification
Spherical Face
Supplied with setting keys.
Spindle diameter: 5mm.
Spindle housing diameter: 9.5mm.
Main body diameter: 14mm.
Accuracy: 0.004mm.
Range: 0 - 13mm.
Resolution: 0.01mm.
Attribute | Value |
---|---|
Brand | Oxford |
EAN | 5036140293441 |
Product Type | Micrometer Heads |
UNSPSC Code | 41111601 |