£172.29
Ex VAT
£206.75
Inc VAT
Product Details
Product Specification
Applications include measuring wall thickness of cylinders and tubes, shoulder to edge distance, rivet head height etc., accomplished using the: standard flat anvil, rod anvil, or optional V-anvil. Easily interchanged, with constant force ratchet and positive locking clamp. Quick and easy zero adjustment.
Interchangeable anvils supplied:
Flat anvil (201216).
Rod anvil (201217) 3mm diameter for 0-25mm/0-1", (201379) 5mm diameter for 25-50mm/1-2". V-anvil: (201218) Available at extra cost.
Accuracy: Flatness: 2mm (Anvil Face), 0.6mm (Spindle Face). Parallelism:3mm.
Instrument Error: ±4mm.
Attribute | Value |
---|---|
Accuracy | +/-0.004mm |
Additional Features | designed to accept interchangeable anvils |
Brand | Mitutoyo |
EAN | 4946368011776 |
Graduations | 0.010mm |
Includes | Anvils Box Key Setting standard (from 25 mm upward) |
Measuring Range | 0 - 25mm |
MFR Part No. | 117-101 |
System of Measurement | Metric |
UNSPSC Code | 41111601 |
Weight Each | 255g |