£71.49
Ex VAT
£85.79
Inc VAT
Product Details
Product Specification
Precision is paramount with our robust enamelled framed external micrometer. Featuring tungsten carbide tipped anvils, this tool ensures high-precision measurements in diverse applications. Ideal for workshops and manufacturing, the micrometer delivers accurate and reliable results. Its sturdy construction and advanced features make it a must-have for professionals and enthusiasts who prioritize precision in their measurements. Whether measuring dimensions in intricate projects or demanding industrial settings, this external micrometer guarantees dependable performance, setting a standard for accuracy in dimensional measurement tasks.
Features & Benefits
• Enamelled frame with tungsten carbide tipped anvils for hardwearing use
• Excellent fitted metal case with adjusting spanner
• Range Size from 25 - 50mm & over supplied with setting standard
• Manufactured to BS 870 standard
• Supplied in an impact resistant fitted plastic case
• Resolution: 0.01mm
• Weight 230g
Notes
• Adjusting spanner & metal case included
Attribute | Value |
---|---|
Additional Features | Adjusting Spanner |
Brand | Oxford |
EAN | 5036140154629 |
Graduations | 0.010mm |
Includes | Adjustable Spanner Metal Case Setting Standard |
Measuring Range | 100 - 125mm |
System of Measurement | Metric |
UNSPSC Code | 41111601 |
Weight Each | 770g |