Fluke

114 True RMS Electrical Multimeter

SKU:

FLU5161124A

MPN:

2583552

£214.00

Ex VAT

£256.80

Inc VAT

IN STOCK (10)

    Product Details

    Ideal for electrical troubleshooting and straightforward 'go/no-go' testing in residential/commercial electrical testing. It has all the basic functions plus a special feature to prevent false readings caused by ghost voltage.


    Features and Benefits
    • Special feature to prevent false readings caused by ghost voltage.
    • Ideal for troubleshooting and 'go/no-go' testing
    • Supplied with test leads, holster, manual and 9V battery


    Notes
    • Voltage max: 600V AC/DC
    • Current max: 10A AC/DC
    • Resistance max: 40Mohm
    • Continuity: 600W
    • Cat III 600V


    Product Documents
    Product Specification
    Attribute
    Value

    Additional Features

    Autovolt: Automatic Ac/Dc Voltage Selection Min/Max/Average to Record Signal Fluctuations Resistance and Continuity

    Brand

    Fluke

    EAN

    0095969344791

    Includes

    Holster Installed 9 V Battery Test Leads User Manual

    Max. AC Current

    10A

    Max. AC Voltage

    600V

    Max. DC Current

    10A

    Max. DC Voltage

    600V

    MFR Part No.

    114

    UNSPSC Code

    41113630

    Weight

    550g