£87.49
Ex VAT
£104.99
Inc VAT
Product Details
Product Specification
Voltage, current and resistance measurement. Diode and acoustic continuity test.
Logic test function (TTL). Automatic and manual range selection. Integrated measurement memory (data hold). Shock-proof and impact-resistant thanks to standard protective holster. Auto power-off. Non-contact voltage detection (NCV). Magnetic holster (Magne-Grip™).
Attribute | Value |
---|---|
Additional Features | Data Hold freezes display to "hold" measurement reading Diode test for component level troubleshooting |
Brand | Beha Amprobe |
EAN | 0095969525770 |
Includes | 9V battery (installed) fuse 2 A/ 1000 V (P/N FP200) Magne-Grip™ Holster with magnetic hanging strap (H2-XR) Pair of test leads (TL245) user manual |
Max. AC Current | 0.2A |
Max. AC Voltage | 750V |
Max. DC Current | 0.2A |
Max. DC Voltage | 1000V |
MFR Part No. | 3534088 |
UNSPSC Code | 41113630 |
Weight | 210g |