£339.00
Ex VAT
£406.80
Inc VAT
Product Details
Product Specification
The Fluke 3000 FC True-RMS wireless multimeter and Fluke Connect wireless test tools put tools, not your body, near live electrical panels. This wireless multimeter with the Fluke Connect™ app has all the essentials for convenient test and measurement troubleshooting.
AC and DC voltage measurements to 1000V.
AC and DC current with 0.01 mA resolution.
Continuity, resistance, diode test, capacitance and frequency measurements.
MIN/MAX recording.
CAT III 1000 V, Cat IV 600 V; IP54.
Attribute | Value |
---|---|
Additional Features | Capacitance and Frequency Measurements Continuity Diode Test Resistance |
Brand | Fluke |
EAN | 0095969692052 |
Includes | Ac175 Alligator Clips Tl175 Test Leads |
Max. AC Current | 0.4A |
Max. AC Voltage | 1000V |
Max. DC Current | 0.4A |
Max. DC Voltage | 1000V |
MFR Part No. | 4401595 |
UNSPSC Code | 41113630 |
Weight | 340g |