£109.00
Ex VAT
£130.80
Inc VAT
Product Details
Product Specification
Product Documents
The 30XR-A has all the basic functions for automotive, residential and education applications. 9 functions and 30 ranges handles most measurement needs.
Magne-Grip™ holster with magnetic hanging strap frees both hands for work. Battery/fuse door designed for easy accessibility. Battery tester.
Display: LCD, 3-1/2--digit, 1999 Count.
Measurement ranges:
Voltage: AC 0.1mV - 600V (45 - 500Hz).
Voltage: DC 0.1mV - 600V.
Input impedance: 10MW.
Current: AC 0, µA - 10A (45 - 500Hz).
Current: DC 0.1µA - 10A.
Resistance: 0.1W - 20MW.
Continuity: R <75W.
Dimensions: 196 x 92 x 60mm.
Weight: approx. 426g (incl. battery).
Attribute | Value |
---|---|
Additional Features | Data Hold Min/Max |
Brand | Beha Amprobe |
EAN | 0095969365369 |
Includes | 9 V battery (installed) Magne-Grip™ Holster with magnetic hanging strap (H1-XR) operators manual spare fuse Test leads (TL36) |
Max. AC Current | 10A |
Max. AC Voltage | 600V |
Max. DC Current | 10A |
Max. DC Voltage | 600V |
MFR Part No. | 30XR-A |
UNSPSC Code | 41113630 |
Weight | 426g |