£129.00
Ex VAT
£154.80
Inc VAT
Product Details
Product Specification
Temperature, frequency and capacitance. Extended 4000 µF capacitance range for motor run/start testing. Magne-Grip™ holster with magnetic hanging strap. data hold, peak hold, min/max and REL.
Display: LCD, 3-3/4--digit, 3999 Count.
Measurement ranges:
Voltage: AC 0.1mV - 750V (45 - 500Hz).
Voltage: DC 0.1mV - 1000V.
Input impedance: 10MW.
Current: AC 0.1µA - 10A (45 - 500Hz).
Current: DC 0.1µA - 10A.
Resistance: 0.1W - 4MW.
Continuity: R <35W.
Frequency: 10Hz - 1MHz.
Capacitance: 4µF - 4000µF.
Temperature: -20°C - 1000°C.
Dimensions: 196 x 92 x 60mm.
Weight: approx. 400g (incl. battery).
Attribute | Value |
---|---|
Additional Features | Temperature Probe |
Brand | Beha Amprobe |
EAN | 0095969365376 |
Includes | 9 V battery (installed) Magne-Grip™ Holster with magnetic hanging strap spare fuse temperature adapter Test leads with threaded alligator clips Type K thermocouple probe user manual |
Max. AC Current | 10A |
Max. AC Voltage | 750V |
Max. DC Current | 10A |
Max. DC Voltage | 1000V |
MFR Part No. | 33XR-A |
UNSPSC Code | 41113630 |
Weight | 400g |