£47.99
Ex VAT
£57.59
Inc VAT
Product Details
Product Specification
Product Documents
This meter replaces 6 traditional meters to make your work simpler and more efficient. This newly designed digital light-weight device gives you long-lasting power with accurate measurements.
• 6-in-1 Multi-function includes:
• Multimeter.
• Light meter.
• Sound Level.
• Humidity meter.
• Temperature meter.
• NCV Indicator.
Attribute | Value |
---|---|
Additional Features | Auto Power Off Auto Ranging Data Hold and Relative Function Display Counts: 4000 Digits Double Molded Housing |
Brand | Oxford |
EAN | 5036140467569 |
Includes | ACV; ACA Capacitance DCV; DCA Diode and Continuity Test Duty Cycle Frequency Resistance |
Max. AC Current | 10A |
Max. AC Voltage | 600V |
Max. DC Current | 10A |
Max. DC Voltage | 600V |
MFR Part No. | DT-61 |
UNSPSC Code | 41113630 |
Weight | 342g |