£209.00
Ex VAT
£250.80
Inc VAT
Product Details
Product Specification
Product Documents
True RMS digital multimeter, the Megger AVO410 is a great tool for use in electrical testing procedures and allows users to carry out testing with a high degree of accuracy.
Able to perform AC/DC voltage, AC/DC current measurements, resistance, frequency and capacitance testing. Multiple measurement ranges are available for each parameter and, since the AVO410 is auto-ranging, it will automatically adjust itself as needed to the correct range. It is also possible to override the auto-range facility and use manual ranging if this function if preferred by the user.
Whether on basic domestic electrical systems or complex system in poor lighting, the Megger AVO410's backlit LCD screen means you can always see the test results. It's also possible to use the AVO410's RS232 interface to communicate testing data to PC for further analysis (requires optional Megger software - sold separately).
In addition to this the AVO410 also contains additional features such as MIN/MAX measurements, a data hold function and a continuity buzzer.
This DMM comes as standard with a set of test leads which come with fully GS38 certified tips.
• True RMS - ensures accuracy is maintained when testing on AC circuits.
• Measure AC/DC voltage up to 1000V.
• Measure AC/DC current up to 10A.
• Resistance measurements up to 60MΩ.
• Diode and continuity checks.
• Measure frequency to 60.00MHz.
• Measure capacitance to 6.00mF.
• 6000 count backlit digital display.
• Autoranging - automatically adjusts itself to the correct range (or you can manually select it yourself).
MIN/MAX measurement mode calculates the maximum and minimum values calculated over a period of time.
• Data hold function temporarily stores current value shown on the screen.
Attribute | Value |
---|---|
Additional Features | Data hold function MIN/MAX measurement |
Brand | Megger |
EAN | 5036175222614 |
Includes | Megger AVO410 Digital Multimeter Test Leads and Probes |
Max. AC Current | 10A |
Max. AC Voltage | 1000V |
Max. DC Current | 10A |
Max. DC Voltage | 1000V |
MFR Part No. | 1001-613 |
UNSPSC Code | 41113630 |
Weight | 522g |