£45.99
Ex VAT
£55.19
Inc VAT
Product Details
Product Specification
Product Documents
The Oxford Precision® Digital Multimeter is a must-have diagnostic tool, offering unparalleled accuracy in measuring current, voltage, and resistance. Designed for both beginners and experts, it ensures confidence in tackling a variety of applications.
Features and Benefits
• User-friendly interface for operator convenience
• Clear and intuitive display provides precise readings
• Versatile tool with a range of capabilities
Typical Applications
• Technicians
• Electrical engineers
Standards
• EN 61010-1
Attribute | Value |
---|---|
Additional Features | Auto Power Off Data Hold Digital Display Counts: 4000 Relative Zero Mode Safety Design |
Brand | Oxford |
EAN | 5036140467637 |
Includes | 1 x 9v Battery |
Max. AC Current | 10A |
Max. AC Voltage | 1000V |
Max. DC Current | 10A |
Max. DC Voltage | 1000V |
MFR Part No. | DT-9915 |
UNSPSC Code | 41113630 |
Weight | 375g |