£167.00
Ex VAT
£200.40
Inc VAT
Product Details
Product Specification
Hardened and ground steel parallels for workshop use. Supplied in pairs for packing or levelling components prior to machining in tool rooms or machine shops. Supplied in Pairs.
Hardness: HRC:58 - 62
Accuracy: ±0.005mm
16 Piece Set
Contents: eight pairs of the following sizes:
5 x 16 x 100mm, 6 x 18 x 100mm, 8 x 24 x 100mm, 10 x 30 x 100mm, 12 x 36 x 150mm, 14 x 48 x 150mm, 18 x 60 x 150mm, 22 x 62 x 150mm. And support blocks.
Attribute | Value |
---|---|
Accuracy | ±0.005mm |
Additional Features | Hardened and ground Supplied in Pairs |
Brand | Oxford |
EAN | 5036140155268 |
ECLASS Code | 21170207 |
Hardness | 58 - 62 |
Includes | Parallel 10 x 30 x 100mm Parallel 12 x 36 x 150mm Parallel 14 x 48 x 150mm Parallel 18 x 60 x 150mm Parallel 22 x 62 x 150mm Parallel 5 x 16 x 100mm Parallel 6 x 18 x 100mm Parallel 8 x 24 x 100mm Plastic case |
Material | Steel |
MFR Part No. | GP102 |
Number of Pieces | 16 |
Type | Precision Parallel Sets |
UNSPSC Code | 41111600 |
Weight | 12.7kg |