£11.49
Ex VAT
£13.79
Inc VAT
Product Details
Product Specification
Hardened and ground steel parallels for workshop use. Supplied in pairs for packing or levelling components prior to machining in tool rooms or machine shops.
Supplied in Pairs.
Hardness: HRC:58 - 62
Accuracy: ±0.005mm
Attribute | Value |
---|---|
Accuracy | ±0.005mm |
Additional Features | For OXD3723640K Hardened and ground Supplied in Pairs |
Brand | Oxford |
EAN | 5036140155404 |
ECLASS Code | 21170207 |
Hardness | 58 - 62 |
Includes | Parallels (2) One Pair |
Material | Steel |
Number of Pieces | 1 PR |
Overall Height | 10mm |
Overall Length | 150mm |
Overall Width | 18mm |
Type | Precision Parallels |
UNSPSC Code | 41111600 |