£14.99
Ex VAT
£17.99
Inc VAT
Product Details
Product Specification
With the new system of certificates it's easier to understand which certificates need to be used together. There is one set for New Installations and one set for Existing Installations and within each set there is an option for up to 100 A supply and one for greater than 100 A supply. Clear guidance on which forms to use together is included with each set of certificates and on the pads datasheet.
Attribute | Value |
---|---|
Brand | Martindale Electric |
Description | Electrical Installation Certificate for greater than 100A Supply |
MFR Part No. | T80 |
Number of Pages | 80 |
Paper Type | A4 Printed Carbonless with Card Divider |
Standards Met | BS7671 |
UNSPSC Code | 14111531 |
Use With | T50 or T60 |