£38.79
Ex VAT
£46.55
Inc VAT
Product Details
Product Specification
BAR 1: Pre-printed barcode numbered appliance labels for PAT testing
BAR 2 and 3: Combine barcode and pass labels. The labels can be fitted directly to the appliance. On re-test, a new Marpoly 1 label can be applied over the old test information on the bottom half of the label.
The Martindale® range of labels are configured to Code 39
Attribute | Value |
---|---|
Adhesive Type | Permanent |
Brand | Martindale Electric |
Colour | White |
Description | Appliance No x (2) Fuse Rating Pass Electrical Test Label Test Code Test Date Tested By |
EAN | 5036162187049 |
Label Size | 52 x 52mm |
Material Form | Polyester |
MFR Part No. | BAR 3 |
Number of Labels | 500 |
UNSPSC Code | 55121600 |