£6.89
Ex VAT
£8.27
Inc VAT
Product Details
Product Specification
The Fail Labels are essential to prevent re-use of
unsafe equipment which have failed a PAT test.
Attribute | Value |
---|---|
Adhesive Type | Permenant |
Brand | Martindale Electric |
Colour | Red on White |
Description | DO NOT USE Fail Electrical Test Label Test Date Tested By |
EAN | 5036162185243 |
Label Size | 60 x 30mm |
Material Form | Paper |
MFR Part No. | FAIL 1 |
Number of Labels | 100 |
UNSPSC Code | 55121600 |