£21.49
Ex VAT
£25.79
Inc VAT
Product Details
Product Specification
MARLAB 1: Small PAT Test PASS Labels suitable for use on small appliances and plug tops.
MARLAB 2: Large PAT Test PASS Labels suitable for general purpose use.
MARLAB 3: Large PAT Test PASS Labels suitable for general purpose use.
Attribute | Value |
---|---|
Adhesive Type | Removable |
Brand | Martindale Electric |
Colour | Green/White |
Description | Date Pass Electrical Test Label Tested By |
EAN | 5036162185250 |
Label Size | 30 x 20mm |
Material Form | Paper |
MFR Part No. | LAB 1 |
Number of Labels | 500 |
UNSPSC Code | 55121600 |