£374.00
Ex VAT
£448.80
Inc VAT
Product Details
Product Specification
Product Documents
Easy to use battery powered, hand-held PAT tester with simple one-button test selection. Allow for automatic Class I, Class II & power lead tests. Comes complete with an extension lead adaptor, an earth bond probe with clip, a mains charger, 6xAA rechargeable batteries, a "Test & Go" carry case with separate pocket for accessories, an in-car charger and a handy null pin key fob.
Features and Benefits:
•Easy to use due to compact design with back-lit display and one button testing
•The lightweight portable design makes it ideal for testing all types of portable applications
•Allows for automatic and manual testing with adjustable limits, stimulated load tests, I.T. safe 200mA earth bond tests, 250/500V insulation tests and tests on 240V and 110V appliances
•Display shows measured values with clear PASS/FAIL indication
Typical Applications:
•Electrical installations
Attribute | Value |
---|---|
Brand | Martindale Electric |
Depth | 54mm |
EAN | 5036162188268 |
Length | 210mm |
MFR Part No. | HPAT600/2 |
Test Voltage | 500V |
UNSPSC Code | 41113600 |
Weight | 700g |
Width | 90mm |