£709.00
Ex VAT
£850.80
Inc VAT
Product Details
Product Specification
Product Documents
This hand held portable appliance tester enable simple, fast safety testing in all environments including offices, shops and business units. It is ideally suited to training organisations with a very short learning curve and has tough, reliable functionality, With a rubber armoured cases and hardened, scratch proof glass.
Battery powered operation is perfect for those locations where an electrical supply is not available, inconvenient or unsafe, especially building sites and warehouses. Conforms to all UK and European requirements for electrical safety testing.
• Can be used for testing fixed appliances.
• Simple tick or cross, pass or fail indication plus measurement.
• Battery powered with rechargeable options.
• Safe 250 V insulation and leakage test for surge-protected and IT equipment.
• Testing portable and fixed electrical equipment.
• Substitute leakage testing.
• 10 mA and 30 mA portable RCD lead testing.
• Adjustable PASS test limits and mains powered leakage testing.
• Separate tests for continuity, insulation, mains powered leakage
testing and SELV measurements can be made using the
Quick Test (QT) button.
• Test group pass limits and test duration can be configured by
the user.
• Bond lead resistance can be nulled to reduce measurement
errors.
• Live circuit measurement is available for testing the mains
supply and socket polarity or electrical circuit voltage to
300 V ac.
• PAT150R - Rechargeable version of the PAT150
Attribute | Value |
---|---|
Brand | Megger |
Contents | AC Mains Charger Carry Case Continuity/Earth Bond Lead Extension Lead Adaptor BS1363 Mains Plug Test Lead Megger PAT150 SELV/mains voltage Test Lead Red x1 |
Depth | 78mm |
EAN | 5036175227497 |
Ingress Protection Rating (IP Rating) | IP40 |
Length | 203mm |
Measurement Category | CAT II 300V |
MFR Part No. | 1003-428 |
Test Voltage | 250 500V |
UNSPSC Code | 41113600 |
Weight | 1300g |
Width | 148mm |