£1129.00
Ex VAT
£1354.80
Inc VAT
Product Details
Product Specification
Product Documents
Business in a box is ideal for any competent person or business wishing to diversify into a new market, to generate an additional income stream or simply start-out in portable appliance testing. For an electrical contractor this could be a tool to improve customer service by developing a wider portfolio of capabilities.
IN THE BOX:
The Business in a Box contains:
• 'How to test portable appliances' booklet including how to identify the asset class, recommended tests and how to do them, and typical pass/fail limits etc.
• 'How to market your business' guide on CD, including sales techniques, a view of the law, how to price your PAT services, prospect management, direct-mail letter templates, advert template, press-release, brochure etc.
• PAT320 portable appliance tester.
• Protective case for storage and transport of the tester, leads and documents.
• PAT report certificate book containing 50 certificates.
• Adaptor for testing some laptop power supplies.
• Combined earth bond, continuity, and insulation test lead with probe and crocodile clip.
• 13 A extension lead adaptor.
• PASS labels for tested assets, roll of 1000.
• Lead storage pouch that can be fixed to the inside or outside of the supplied case.
• Full user guide for the PAT320 on CD.
• Laminated quick-start guide for the PAT320.
Other items included in the box:
• PAT test report book, which allows the tester to record asset test results in duplicate and to issue a hand written certificate to customers on-site. Each sheet can record the results of tests on 21 assets. Self-carbonised, a duplicate of each certificate can be retained in the book for your records.
• Roll of 1000 green self-adhesive PASS test labels.
• A soft document and lead pouch which can be attached either inside or to the outside of the case.
Attribute | Value |
---|---|
Brand | Megger |
Contents | 13A Extension Lead Adaptor Calibration Certificate CD User Manual Earth Continuity Lead Guide to marketing a PAT Test Business supplied on a CD Guide to PAT Testing Laminated Quick-start Guide Megger Carry case Megger PAT320 PAT Tester PAT Test Report Book Roll of 1000 green self-adhesive PASS labels |
Depth | 175mm |
EAN | 5036175220894 |
Ingress Protection Rating (IP Rating) | IP40 |
Length | 320mm |
Measurement Category | CAT II 300 V |
MFR Part No. | 1001-393 |
Test Voltage | 110 230V |
UNSPSC Code | 41113600 |
Weight | 4,500g |
Width | 250mm |