£14.99
Ex VAT
£17.99
Inc VAT
Product Details
Product Specification
Ideal for applications where a large surface area and very flat base are required. Easy grip ridges on the base to aid individual dish handling. Aseptically manufactured under clean room conditions (Class 7 ISO14644) to exclude microbiological contamination. Produced and tested in accordance with the BS611 part 2 standard, which includes stringent dimensional controls. Ideal for use in automatic plate pourers. Sterility: (AS) Aseptic Manufacture.
Attribute | Value |
---|---|
Brand | Sterilin |
Diameter | 140mm |
Height | 21.1mm |
MFR Part No. | 501V |
Pack Quantity | 10 |
Sterility | Aseptic |
UNSPSC Code | 41122101 |
Vents | Triple |