£3.49
Ex VAT
£4.19
Inc VAT
Product Details
Product Specification
Ideal for use when savings in media or incubator space are required. 55mm dish accommodates 47mm membrane filters making it suitable for water testing.
Aseptic Manufacture.
Attribute | Value |
---|---|
Brand | Sterilin |
Diameter | 55mm |
Height | 12mm |
MFR Part No. | PF55V |
Pack Quantity | 15 |
Sterility | Aseptic |
UNSPSC Code | 41122101 |
Vents | Triple |