£4.29
Ex VAT
£5.15
Inc VAT
Product Details
Product Specification
Used by microbiologists to culture micro-organisms on solid media. Aseptically manufactured under clean room conditions (Class 7 ISO14644) to exclude microbiological contamination.
Features and Benefits
• Terminally sterilised by gamma irradiation
• Produced and tested in accordance with the BS611 part 2 standard, which includes stringent dimensional controls
• Ideal for use in automatic plate pourers
• Available in single, triple and non-vented formats
• Triple vented - aids gaseous exchange
Typical Applications
• Ideally suited for short term work
Notes
• In vitro use only
Standards Met
• CE marked in accordance with European Directive 98/79/EC
Attribute | Value |
---|---|
Brand | Sterilin |
Diameter | 90mm |
Height | 16.1mm |
MFR Part No. | 101VR20 (20 |
Pack Quantity | 20 |
Sterility | Aseptic |
UNSPSC Code | 41122101 |
Vents | Triple |