Sterilin

2ml PIPETTE SINGLE WRAP 4 0102K PS (100)

SKU:

STS3855502B

MPN:

40102K (100)

£22.99

Ex VAT

£27.59

Inc VAT

OUT OF STOCK

    Product Details

    Sterilin single use, serological pipettes are manufactured using virgin grade polystyrene and to stringent quality specifications. All pipettes in our extensive range carry the following features: gamma irradiated to ensure sterility and certified non-pyrogenic with an endotoxin level of below 0.25EU/ml. Batch specific certificate supplied in each carton. Lot number for complete traceability. Accuracy of +/-1% for nominal volume.
    Clear black printed graduations for maximum clarity. Descending and ascending graduations to aid pipetting. Negative graduations for extra capacity. Colour coded for ease of identification. Sterility: (IRR) irradiated for sterility.


    Other sizes on request


    Product Specification
    Attribute
    Value

    Brand

    Sterilin

    Capacity

    2ml

    Material

    Polystyrene

    Pack Quantity

    100

    Pipette Type

    Graduated

    Sterility

    Sterile - IRR

    UNSPSC Code

    41121800