£29.79
Ex VAT
£35.75
Inc VAT
Product Details
Product Specification
Sterilin single use, serological pipettes are manufactured using virgin grade polystyrene and to stringent quality specifications. All pipettes in our extensive range carry the following features: gamma irradiated to ensure sterility and certified non-pyrogenic with an endotoxin level of below 0.25EU/ml. Batch specific certificate supplied in each carton. Lot number for complete traceability. Accuracy of +/-1% for nominal volume.
Clear black printed graduations for maximum clarity. Descending and ascending graduations to aid pipetting. Negative graduations for extra capacity. Colour coded for ease of identification. Sterility: (IRR) irradiated for sterility.
Other sizes on request
Attribute | Value |
---|---|
Brand | Sterilin |
Capacity | 50ml |
Material | Polystyrene |
Pack Quantity | 10 |
Pipette Type | Graduated |
Sterility | Sterile - IRR |
UNSPSC Code | 41121800 |