£16.79
Ex VAT
£20.15
Inc VAT
Product Details
Product Specification
Product Documents
Calibrated to meet class B tolerance. Permanently marked with ring and inscriptions. Exposure to temperatures above 60°C may affect accuracy. Recommend cleaning with mild alkaline detergents up to 60°C.
Attribute | Value |
---|---|
Brand | Azlon |
Capacity | 2ml |
Grade | B |
Material | Polypropylene |
Pipette Type | One Mark |
Sterility | Non-Sterile |
UNSPSC Code | 41121800 |