£114.00
Ex VAT
£136.80
Inc VAT
Product Details
Product Specification
Elevate your precision with the Moore and Wright® Digital Protractor, featuring strategically placed strong magnets on all blade edges for unparalleled accuracy in angle measurements. The digital capabilities and secure grip provided by the magnets make it a must-have for crafting precise joints and aligning metalwork.
Features and Benefits
• ±0.2° accuracy for precise measurements
• Large LCD for clear and easy reading
• Easy-to-use and robust lock device for secure positioning
• Hold function for added convenience
• Reversible reading for flexibility in viewing measurements
Typical Applications
• Woodworking
• Metalworking
• Construction
• Automotive
• Carpentry
• Plumbing
• Machining
Attribute | Value |
---|---|
Accuracy | ±0.1° |
Additional Features | Hold Function Large LCD Display Reversible Reading |
Brand | Moore & Wright |
EAN | 5051102124625 |
ECLASS Code | 21170207 |
Includes | Battery |
Material | Stainless Steel |
MFR Part No. | MW505-01 |
Product Type | Digital Protractor |
Range | 0 to 360° |
Resolution | 0.05° |
Size | 100mm |
Surface Finish | Satin Chrome |
UNSPSC Code | 41111600 |