£127.00
Ex VAT
£152.40
Inc VAT
Product Details
Product Specification
Product Documents
A unique proving unit that comes complete with a CALCHECK feature for use with installation testers and 4 stepped voltage thresholds matched to common two pole tester thresholds. This additional feature makes it easy to verify the insulation and low resistance ranges on many multifunction and single function insulation testers on-site.
Features and Benefits:
•CALCHECK function is Ideal for identifying potential calibration issues with a multi-function tester prior to certifying a new wiring installation or carrying out a condition report
•Safely proves the operation of voltage indicators and test lamps up to 440V
•Long battery life and a low battery indicator
Typical Applications:
•Electrical installations and maintenance
Attribute | Value |
---|---|
Brand | Martindale Electric |
Depth | 35mm |
Display Type | LED - High Voltage LED - Low Battery |
EAN | 5036162188503 |
Length | 150mm |
MFR Part No. | MARPD440SX |
Output Voltage | 440V ac |
Suitable For | Multimeters, voltage testers & Drummond test lamps |
UNSPSC Code | 41113600 |
Weight | 350g |
Width | 80mm |