£12.79
Ex VAT
£15.35
Inc VAT
Product Details
Product Specification
All rustless rules up to and including 600mm/24" have an anti-glare, easy to read finish with permanent black figures and graduations. 600mm/24" are constructed using standard rustless steel for improved durability.
Features and Benefits
• Anti glare and easy to read display
• Rustless steel construction for durability
Specifications
• Round end - rigid blade. 2 sides - 4 edges
• Metric - subdivided to mm, 0.5mm, figured every 10mm
• Inch - subdivided to inches, 1/16", 1/32", 1/64", 1/10", 1/20", 1/50", 1/100"
• Metric graduations conform to BS 4372: 1968
Typical Applications
• Engineering
• Workshop
• Industrial
Attribute | Value |
---|---|
Additional Features | Anti-glare Easy to read finish with permanent black graduations Rustless |
Brand | Stanley |
EAN | 5011284326781 |
ECLASS Code | 21170301 |
Length | 300mm |
Material | Steel |
MFR Part No. | 0-35-401 |
Standard | BS 4372 : 1968 |
Type | Engineers Rule |
Units of Measurement | Inch Metric |
UNSPSC Code | 41111604 |