£59.49
Ex VAT
£71.39
Inc VAT
Product Details
Product Specification
A Mitutoyo stainless steel rule, hardened and tempered. Clear graduations on satin-chrome finish.
Attribute | Value |
---|---|
Additional Features | Stainless Tempered.Clear Graduations on Satin-Chrome Finish. |
Brand | Mitutoyo |
EAN | 4946368046532 |
ECLASS Code | 21170301 |
Length | 1000mm |
Material | Stainless Steel |
Surface Finish | Satin Chrome |
Type | Semi-Flexible Steel Rule |
Units of Measurement | Metric/Inch |
UNSPSC Code | 41111604 |