£23.49
Ex VAT
£28.19
Inc VAT
Product Details
Product Specification
This robust measuring tool has been manufactured from hard rolled brass with permanent black figures and graduations. It is flexible and long lasting, with a 19mm wide blade and countersunk fixing holes. It is resistant to rust.
Features and Benefits
• Hard rolled brass build
• Flexible and long lasting
• Rust resistant
• Permanent black figures and graduations
Typical Applications
• Imperial and metric measurements
Attribute | Value |
---|---|
Additional Features | 19mm wide blade Countersunk fixing holes Fixing holes Flexible and rustless Manufactured from hard rolled brass |
Brand | Kennedy |
EAN | 5036140243019 |
ECLASS Code | 21170301 |
Hook Type | No Hole |
Length | 1000mm |
Material | Brass |
MFR Part No. | MI-1600 |
Type | Counter Measure |
Units of Measurement | Inch Metric |
UNSPSC Code | 41111604 |