£8.79
Ex VAT
£10.55
Inc VAT
Product Details
Product Specification
Our Kennedy® rigid steel rulers are made from the finest quality spring-tempered stainless steel and finished in satin chrome. They're flexible and durable with an anti-glare finish for use in any environment.
Features and Benefits
• Anti-glare finish for easy reading in all lighting levels
• Permanent black figures and graduations allow for precise measurements
• Round end complete with hanging hole for easy storage
• Anti-rust for product longevity
Standards
• BS 4372:1968
Attribute | Value |
---|---|
Additional Features | Anti-glare finish Permanent black figures and graduations Rigid Blade Round End |
Brand | Kennedy |
EAN | 5036140001183 |
ECLASS Code | 21170301 |
Hook Type | Hanging Hole |
Length | 300mm |
Material | Stainless Steel |
Standard | BS 4372:1968 |
Surface Finish | Satin-Chrome |
Type | Engineers Rule |
Units of Measurement | Inch Metric |
UNSPSC Code | 41111604 |
Width | 25mm |