£21.49
Ex VAT
£25.79
Inc VAT
Product Details
Product Specification
This folding steel rule is manufactured from spring tempered stainless steel with a polished finish and it is both flexible and rustless. A strong, solid performer for the engineer.
Features and Benefits
• Made with tempered stainless steel with a polished finish for durability
• Subdivided into both metric and imperial measurements to suit a range of applications
• Etched markings for easy and accurate readings
• Fold-able for easy storage
Typical Applications
• Engineering
• On-site
• Workshop
Attribute | Value |
---|---|
Additional Features | Flexible and rustless Subdivided to 1/16", figured 1" other side Subdivided to mm, figured cm one side |
Brand | Kennedy |
EAN | 5036140243026 |
ECLASS Code | 21170301 |
Hook Type | No Hole |
Length | 600mm |
Material | Stainless Steel |
Surface Finish | Polished |
Type | Folding Rule |
Units of Measurement | Inch Metric |
UNSPSC Code | 41111604 |