£9.19
Ex VAT
£11.03
Inc VAT
Product Details
Product Specification
Product Documents
This 3-pin socket tester enables quick and easy testing of mains sockets, to ensure that they are live and wired correctly. This device tests and indicates faults with earth, live & neutral reverse, neutral, live & earth reverse and wiring faults. It is suitable for use with 230V AC circuits.
Features and Benefits
• Quick and easy testing of mains
• Indicates numerous faults
Typical Applications
• Testing mains sockets for faults
Attribute | Value |
---|---|
Brand | Edison |
EAN | 5036140240353 |
ECLASS Code | 27200308 |
MFR Part No. | EDI-515-6140K |
UNSPSC Code | 41113704 |
Voltage | 230V |
Weight | 100g |