£12.99
Ex VAT
£197.00
| Save 93.41%
£15.59
Inc VAT
Product Details
Product Specification
Product Documents
Convenient, compact plug-in style tester designed to identify wiring faults at UK 13A 3-pin power sockets.
Over 17 combinations of wiring fault can be identified including missing wires and incorrect or reversed connections.
Faults are signalled by 3 bright LED's on the front of the unit, with a simple diagnosis chart for typical errors included on the label next to the LED's. 2 green LED's signal a correctly wired socket, and a third red LED identifies a fault.
If either green LED fails to light, or the red LED comes on, a fault is present and will require further investigation.
Attribute | Value |
---|---|
Brand | Megger |
Depth | 32mm |
EAN | 5036175218235 |
ECLASS Code | 27200308 |
Length | 69mm |
MFR Part No. | 1000-211 |
UNSPSC Code | 41113704 |
Voltage | 230V |
Weight | 80g |
Width | 67mm |