£139.00
Ex VAT
£166.80
Inc VAT
Product Details
Product Specification
Elma 1350C
Small handheld, digital decibel meter to measure sound/noise. The instrument is supplied with 3 ranges, selectable refresh rate, A/C filter, analogue output and max/min hold. The instrument fulfils IEC 61672-1 Class 2 and is supplied ready to use with bag, wind cover, battery and manual.
Product features:
• Choice of three sound measuring ranges
• Selectable refresh rates
• AC filter
• Analogue output
• Min / Max Hold Function
• Compliant with IEC 651 Type 2 and ANSI S1.4 Type 2
• Supplied complete with windshield, bag, manual and battery
Specifications:
Description: Elma 1350C
Measuring range: 32dB to 130dB
Resolution: 0.1dB
Frequency range: 31.5 - 8kHz
Accuracy: ± 1.5 dB (ref94dB @ 1kHz)
Display: 4 digit
Battery: 9V PP3 incl.
Dimensions: 258(H) x 55(W) x 25(D) mm
Weight (Net/Gross): 0.19/0.40kg
Attribute | Value |
---|---|
Brand | Cie |
ECLASS Code | 21170207 |
UNSPSC Code | 41115503 |