£68.99
Ex VAT
£82.79
Inc VAT
Product Details
Product Specification
Product Documents
Manufactured from hardened tempered stainless steel that has been precisely ground to produce parallel edges so that the square has an exact right angle on both the inside and outside of the stock and blade, to ensure accuracy.
Features and Benefits
• Precision ground to produce parallel edges
• Hardened and tempered steel for durability
• Satin chrome finish
• Light weight for easy use
Specifications
Conforms to BS939 Grade B
Typical Applications
• Engineering
• Workshop
Attribute | Value |
---|---|
Additional Features | Light weight |
Brand | Oxford |
EAN | 5036140154933 |
ECLASS Code | 21170207 |
Grade | B |
Length | 225mm |
Material | Stainless Steel |
Shape | Square |
Size | 225mm |
Standards Met | BS939 |
Surface Finish | Satin Chrome |
Tolerance | +/-0.016mm |
UNSPSC Code | 27111800 |