£57.49
Ex VAT
£68.99
Inc VAT
Product Details
Product Specification
Engineer's squares are manufactured from hardened and tempered stainless steel and possess ground parallel edges to provide an exact right angle.
Features and Benefits
• Edges are ground parallel to give the square an exact right angle on both the inside and outside of the stock and blade
• Manufactured from hardened and tempered steel for maximum durability
• Available in a range of sizes to suit your needs
Typical Applications
• Construction
• Engineering
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140227606 |
ECLASS Code | 21170207 |
Grade | B |
Includes | Case |
Length | 300mm |
Material | Stainless Steel |
Shape | Square |
Size | 300mm |
Standards Met | BS939 |
Surface Finish | Satin Chrome |
Tolerance | +/-0.040mm |
UNSPSC Code | 27111800 |