£36.49
Ex VAT
£43.79
Inc VAT
Product Details
Product Specification
With a hardened and tempered, steel blade, ground stock and blind riveted construction, the range of Moore and Wright engineers squares are abrasion resistant and are finished with a satin chrome look.
Features and Benefits
• Precision ground blades and stock for accuracy
• Durable blind riveted construction
• Hardened tempered steel blades for prolonged tool lifespan
Typical Applications
• Engineering
• Workshop
• On site
Notes
• Conforms to standards BS939 / Grade B
Attribute | Value |
---|---|
Additional Features | Blind Riveted Construction Hardened and Tempered Blades Precision Ground Blade and Stock |
Brand | Moore & Wright |
EAN | 5051102221881 |
ECLASS Code | 21170207 |
Material | Steel |
Shape | Square |
Size | 150mm |
Standards Met | BS 939 |
Surface Finish | Satin Chrome |
UNSPSC Code | 27111800 |