£19.99
Ex VAT
£23.99
Inc VAT
Product Details
Product Specification
Product Documents
Safely and accurately drill holes into stud walls with the 3-in-1 metal stud and voltage detector from CIE-Group Ltd®. Designed to provide clear detection on an easy-to-use LCD screen, get drilling applications right the first time with no redrilling or damage repair required.
Features and Benefits
• Indicators provide left and right guidance for user convenience
• 3-in-1 design indicates metal, electricity and stud work for accuracy and safety
• Highlights low battery for reduced downtime and delays
Typical Applications
• Stud walls
• Cavity walls
• Metal detection
• Voltage detection
• Stud detection
Standards
• CE certified
• RoHS
• EN 61000-6-1:2007
Attribute | Value |
---|---|
Battery Type | 6F22 9V |
Brand | Cie |
Detection Type | Ferrous Metals Voltage Wooden Studs |
ECLASS Code | 27371801 |
Indication | Visual |
Maximum Detection Depth | 60mm |
MFR Part No. | 6361 |
UNSPSC Code | 41111903 |
Voltage Sensing Range | 80 to 230V |