£169.00
Ex VAT
£202.80
Inc VAT
Product Details
Product Specification
The Oxford Granite Surface Plate Un-Calibrated is a reliable and sturdy tool designed for precision in various industrial and workshop applications. Crafted from high-quality granite, this surface plate provides a flat and stable surface for accurate measurements. While being un-calibrated, it serves as an excellent base for various calibration processes, making it a versatile addition to any workspace. The durable construction ensures longevity, and the granite material resists wear and tear, maintaining its flatness over time. Whether used for layout, inspection, or machining purposes, the Oxford Granite Surface Plate stands as a dependable foundation for precision work in industrial settings.
Features and Benefits
• The Oxford Granite Surface Plate Un-Calibrated is a reliable and sturdy tool designed for precision in industrial and workshop applications
• Crafted from high-quality granite, it provides a flat and stable surface for accurate measurements
• While un-calibrated, it serves as a versatile base for various calibration processes, making it suitable for any workspace
Attribute | Value |
---|---|
Brand | Oxford |
Dimensions | 400 x 250 x 70 mm |
ECLASS Code | 21170603 |
Grade | 1 |
Height | 70mm |
Length | 400mm |
Material | Granite |
Standards Met | BS817 |
Type | Surface Plate |
UNSPSC Code | 41114508 |
Weight | 27kg |
Width | 250mm |