£144.00
Ex VAT
£172.80
Inc VAT
Product Details
Product Specification
The ninety-degree granite squares provide excellent measurement accuracy, surpassing industry standards with meticulous craftsmanship. Outperforming steel or cast iron alternatives, these squares provide unmatched accuracy across diverse environments.
Features and Benefits
• Superior dimensional stability and a low thermal expansion, ensuring consistent, reliable results
• Grade A for flatness, straightness and squareness of working faces
• The granite eliminates burrs, resists corrosion, and is easy to maintain
Typical Applications
• For measuring and inspecting squareness, parallelism and alignment
• Machine shops
• Manufacturing
• Metrology labs
• Aligning machinery
• Inspecting components
• Conducting quality assurance checks
Standards
• BS939:1977
Attribute | Value |
---|---|
Brand | Oxford |
EAN | 5036140154094 |
ECLASS Code | 21170603 |
Grade | A |
Height | 160mm |
Material | Granite |
MFR Part No. | SC250x160mm |
Standards Met | BS939 : 1977 |
UNSPSC Code | 41114508 |
Weight | 2.26kg |
Width | 250mm |