£124.00
Ex VAT
£148.80
Inc VAT
Product Details
Product Specification
Used for setting up work on machine tables and surface plates. Made to BS906 : Part 1 : Grade B for flatness and parallelism of working faces. Supplied in pairs.
Attribute | Value |
---|---|
Brand | Oxford |
EAN | 5036140154025 |
ECLASS Code | 21170603 |
Height | 16mm |
Length | 160mm |
Material | Granite |
Standards Met | BS906 : Part 1 : Grade B |
Type | Precision Parallels |
UNSPSC Code | 41114508 |
Weight | 0.55kg |
Width | 25mm |