£194.00
Ex VAT
£232.80
Inc VAT
Product Details
Product Specification
Used for checking surfaces for straightness, drawing and scribing straight lines. Made to BS5204 : Grade A.
Attribute | Value |
---|---|
Brand | Oxford |
EAN | 5036140154100 |
ECLASS Code | 21170603 |
Grade | A |
Height | 35mm |
Length | 630mm |
Material | Granite |
Standards Met | BS5204 : Part 2 |
UNSPSC Code | 41114508 |
Weight | 7kg |
Width | 100mm |