£359.00
Ex VAT
£430.80
Inc VAT
Product Details
Product Specification
The mechanical hand-Tachometers htm are designed to accurately measure RPM and surface speed on a wide range of applications.
Features:
• NO BATTERIES required!
• Rubber shell on housing provides extra protection and improved grip.
• Over-sized 3" Dial (70 mm) uses 2 separate color scales making reading RPM (black) and Surface Speed (red), quick and easy.
• Accuracy of ± 0.5% Full Scale.
• 3-Position Range Selector Switch provides highest possible resolution for each application.
• Memory button holds pointer in "last" position until reset.
Mindful of the need to operate tachometers in areas where there is sometimes a risk of explosive atmospheres due to either dust particles or gas, our engineers have carried out modifications to enable this version to be certified for use in ATEX zones without compromising the capability of the original design. The ATEX approved version is suitable for zone 1 use, in all gas groups with a temperature class of T4 and is also suitable for mining applications I M2 c.
Attribute | Value |
---|---|
Accuracy | ±0.5% Full Scale |
Brand | Rheintacho |
Display | Ø75mm 2 colour grid RPM-Black and SURFACE SPEED-Red |
ECLASS Code | 21160109 |
Includes | All models are supplied as a complete kit in a foam-fi tted carrying case including cone tip and funnel tip adapters, shaft extension and instruction manual. Calibration Certificate is optional. |
MFR Part No. | A3-3500 |
Product Type | Handheld Tachometer |
UNSPSC Code | 41112802 |
Weight | 300g |