£40.49
Ex VAT
£48.59
Inc VAT
Product Details
Product Specification
Product Documents
The Oxford Precision Digital Tachometer is a high-performance tool designed for swift and precise measurements of rotating objects, making it ideal for assessing the RPM of engines and motors. With an impressive accuracy of ±0.05%, this tachometer ensures reliable and consistent results. The inclusion of an easy-to-read LCD screen enhances user convenience, providing instant access to crucial data. Versatility is a key feature, as the device accommodates both contact and non-contact RPM measurements, catering to various measurement needs. Whether you're in automotive, industrial, or research settings, the Oxford Precision Digital Tachometer stands as a dependable solution for accurate and efficient RPM assessments.
Features and Benefits
• Takes both non-contact RPM and surface speed measurements of rotating objects
• Uses the CPU technique, photo-electrical technique, and junction laser technique for one instrument combined PHOTO TACH (RPM and REV)
• Two test modes; rotate speed mode (unit: RPM) and count mode (unit: REV)
Typical Applications
• Used to measure the working speed of engines in vehicles
Notes
• Requires a 9V Battery or 6V Exterior DC Adaptor which are not included
Notes
• Power Supply - 9V Battery or 6V DC Adaptor (Not Included)
Attribute | Value |
---|---|
Accuracy | ±(0.05%+1 digits) |
Additional Features | Operation Temp: 0° to 50°C Power Consumption: Approx 45mA Time Base: Quartz Crystal |
Brand | Oxford |
Display | LCD |
EAN | 5036140467705 |
ECLASS Code | 21160109 |
Measuring Distance | 50 to 500mm |
Number of Digits | 5 |
Overall Depth | 39mm |
Overall Length | 160mm |
Overall Width | 58mm |
Product Type | Tachometer - Non-contact - RPM |
Range | 2 - 99,999rpm |
UNSPSC Code | 41112802 |
Weight | 151g |