£13.49
Ex VAT
£16.19
Inc VAT
Product Details
Product Specification
Product Documents
Electronic tally counter counts up to 9999. Four-digit LCD with large buttons. High-impact construction with comfortable rubber keys. Optional audible counting indicator. Battery included.
Size (W x D x H): 30 x 15 x 60mm.
Attribute | Value |
---|---|
Additional Features | High-impact construction |
Brand | Oxford |
Display | LCD |
EAN | 5036140054868 |
ECLASS Code | 21160109 |
Includes | Battery |
MFR Part No. | EC2 |
Number of Digits | 4 |
Overall Depth | 15mm |
Overall Height | 60mm |
Overall Width | 30mm |
Product Type | Electronic Tally Counter |
Range | 0 - 9,999rpm |
UNSPSC Code | 41112802 |